BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Value Brand Clear Safety Glasses, Anti-Fog, Scratch-Resistant

MCR SAFETY| Zoro #: G2447182| Mfr #: LW210AF

$4.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Item: Safety Glasses
Primary Lens Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2447182 Mfr #: LW210AF
Foam Lined: NoItem: Safety Glasses
Primary Lens Color: ClearLens Color: Clear
Safety Glasses Size: UniversalUV Protection: 99.99% UVA/UVB
Safety Glasses Frame Style: FramelessFrame Material: Nylon
Primary Frame Color: ClearPhotochromatic Lens: No
Frame Design: WraparoundLens Material: Polycarbonate
Polarized Lens: NoGender: Unisex
Frame Color: ClearTemple Style: Bayonet
X-Ray Detectable: NoLens Coating: Anti-Fog, Scratch-Resistant
Metal Detectable: NoSeries: Law(R) 2
Temple Color: ClearCountry of Origin (subject to change): Taiwan

Description

Safety Glasses, Series Law(R) 2, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Frame Design Wraparound, Safety Glasses Frame Style Frameless, Frame Color Clear, Safety Glasses Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Clear, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3-07

Reviews