WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Safety Glasses, Clear

MCR SAFETY| Zoro #: G1583093| Mfr #: ST110

$3.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Safety Glasses
Primary Lens Color: Clear
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1583093 Mfr #: ST110
Item: Safety GlassesPrimary Lens Color: Clear
Photochromatic Lens: NoFrame Design: Wraparound
Lens Material: PolycarbonateSeries: Storm(R)
Safety Glasses Frame Style: Half-FrameTemple Style: Bayonet
X-Ray Detectable: NoLens Coating: Scratch-Resistant
Temple Color: BlackFoam Lined: No
Lens Color: ClearSafety Glasses Size: Universal
UV Protection: 99.99% UVA/UVBFrame Material: Nylon
Polarized Lens: NoStandards: ANSI Z87.1-2015
Gender: UnisexFrame Color: Black
Primary Frame Color: BlackMetal Detectable: Yes
Country of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Series Storm(R), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Frame Design Wraparound, Safety Glasses Frame Style Half-Frame, Frame Color Black, Safety Glasses Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Product Reviews