WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Safety Glasses, Clear

MCR SAFETY| Zoro #: G0788042| Mfr #: T1110AF

$5.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Safety Glasses
Primary Lens Color: Clear
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0788042 Mfr #: T1110AF
Item: Safety GlassesPrimary Lens Color: Clear
Photochromatic Lens: NoFrame Design: Wraparound
Lens Material: PolycarbonateSafety Glasses Frame Style: Half-Frame
Temple Style: HybridX-Ray Detectable: No
Lens Coating: Anti-Fog, Scratch-ResistantTemple Color: Black
Includes: Adjustable Break-Away Eyewear Holder, Mircofiber CaseFoam Lined: No
Lens Color: ClearSafety Glasses Size: Universal
UV Protection: 99.99% UVA/UVBFrame Material: Nylon
Polarized Lens: NoStandards: ANSI Z87.1-2015
Gender: UnisexFrame Color: Black
Series: Triwear(R)Primary Frame Color: Black
Metal Detectable: YesCountry of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Scratch-Resistant, Frame Design Half, Wraparound, Frame Color Black, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Includes Adjustable Break-Away Eyewear Holder, Mircofiber Case, Standards ANSI Z87.1-2010

Product Reviews