Crews Gray Safety Glasses, Scratch-Resistant, Frameless

MCR SAFETY| Zoro #: G2169185| Mfr #: CL112

$1.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: No
Frame Color: Smoke
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2169185 Mfr #: CL112
Foam Lined: NoMetal Detectable: No
Frame Color: SmokeTemple Style: Spatula
Primary Frame Color: BlackSeries: Checklite(R)
X-Ray Detectable: NoUV Protection: 99.9%
Primary Lens Color: GraySafety Glasses Size: Universal
Gender: UnisexLens Coating: Scratch-Resistant
Photochromatic Lens: NoLens Color: Gray
Temple Color: BlackPolarized Lens: No
Frame Material: polycarbonateFrame Design: Wraparound
Item: Safety GlassesLens Material: Polycarbonate
Safety Glasses Frame Style: FramelessCountry of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Scratch-Resistant, Frame Design Frameless, Frame Color Smoke, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Color Smoke, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2003, CAN/CSA-Z94.3-07, MIL-PRF-31013 Military Standards

Reviews