Crews Gray Safety Glasses, Scratch-Resistant, Wraparound

MCR SAFETY| Zoro #: G0907514| Mfr #: DL112

$4.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: Yes
Series: Dallas(TM)
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0907514 Mfr #: DL112
Metal Detectable: YesSeries: Dallas(TM)
Photochromatic Lens: NoItem: Safety Glasses
Includes: Eyeglass CordTemple Color: Black
Lens Material: PolycarbonateStandards: ANSI Z87.1-2015
Frame Material: polycarbonateFoam Lined: No
Frame Design: WraparoundFrame Color: Black
Primary Frame Color: BlackX-Ray Detectable: No
Primary Lens Color: GrayUV Protection: 99.99% UVA/UVB
Safety Glasses Size: UniversalGender: Unisex
Lens Coating: Scratch-ResistantLens Color: Gray
Polarized Lens: NoTemple Style: Bayonet
Safety Glasses Frame Style: Half-FrameCountry of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews