Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Crews Gray Safety Glasses, Anti-Fog, Scratch-Resistant

MCR SAFETY| Zoro #: G0738421| Mfr #: FF122

$8.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: Yes
Series: ForceFlex(TM)
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0738421 Mfr #: FF122
Metal Detectable: YesSeries: ForceFlex(TM)
Photochromatic Lens: NoItem: Safety Glasses
Includes: Cleaning BagTemple Color: Black
Lens Material: PolycarbonateStandards: ANSI Z87.1-2015
Frame Material: TPUFoam Lined: No
Frame Design: WraparoundFrame Color: Black
Primary Frame Color: BlackX-Ray Detectable: No
Primary Lens Color: GrayUV Protection: 99.99% UVA/UVB
Safety Glasses Size: UniversalGender: Unisex
Lens Coating: Scratch-ResistantLens Color: Gray
Polarized Lens: NoTemple Style: Bayonet
Safety Glasses Frame Style: Full-FrameCountry of Origin (subject to change): Multiple

Description

Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Antifog, Scratch-Resistant, Frame Design Full, Frame Color Black, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, 1 Pair

Reviews