Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Crews Indoor/Outdoor Safety Glasses, Anti-Fog, Scratch-Resistant

MCR SAFETY| Zoro #: G1433022| Mfr #: DL219AF

$6.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: Yes
Series: Dallas(TM)
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1433022 Mfr #: DL219AF
Metal Detectable: YesSeries: Dallas(TM)
Photochromatic Lens: NoItem: Safety Glasses
Includes: Eyeglass CordTemple Color: Black
Lens Material: PolycarbonateStandards: ANSI Z87.1-2015
Frame Material: polycarbonateFoam Lined: No
Frame Design: WraparoundFrame Color: Black/Orange
Primary Frame Color: Multi-ColorX-Ray Detectable: No
Primary Lens Color: Indoor/OutdoorUV Protection: 99.99% UVA/UVB
Safety Glasses Size: UniversalGender: Unisex
Lens Coating: Anti-Fog, Scratch-ResistantLens Color: Indoor/Outdoor
Polarized Lens: NoTemple Style: Bayonet
Safety Glasses Frame Style: Half-FrameCountry of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Indoor/Outdoor, Lens Coating Antifog, Scratch-Resistant, Frame Design Wraparound, Frame Color Black/Orange, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews