Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Klondike® Plus Safety Glasses, Anti-Fog, Scratch-Resistant Lens

  • Zoro #: G0504874
  • Mfr #: KD319AF

$4.66

  • Temple Color: Black
  • Lens Coating: Anti-Fog, Scratch-Resistant
  • Safety Glasses Size: Universal
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Mcr Safety #KD319AF Specifications

  • Zoro #: G0504874
  • Mfr #: KD319AF
Temple Color: Black Lens Coating: Anti-Fog, Scratch-Resistant
Safety Glasses Size: Universal Standards: ANSI Z87.1-2015
Eyewear Frame Design: Wraparound Gender: Unisex
Polarized Lens: No Primary Frame Color: Black
Photochromatic Lens: No Eyewear Size: Universal
Lens Color: Indoor/Outdoor Primary Lens Color: Indoor/Outdoor
Foam Lined: No X-Ray Detectable: Yes
Frame Design: Wraparound Item: Safety Glasses
Lens Material: Polycarbonate X-Ray Dectectable: Yes
Metal Detectable: Yes UV Protection: 99.99% UVA/UVB
Eyewear Frame Style: Half-Frame ANSI Dust/Splash Rating: Not Rated for Dust or Splash
Series: Klondike(R) Plus Frame Material: Nylon
Temple Style: Spatula Frame Color: Black
Safety Glasses Frame Style: Half-Frame Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Offering first-class eye protection, this pair of safety glasses from Crews is versatile and can be used for construction or at-home projects.These Klondike(R) Plus series safety glasses have indoor/outdoor lenses with an anti-fog, scratch-resistant coating to go with the wraparound frame.These black frame safety glasses have a UV protection of 99.9%. Standards include: ANSI Z87.1-2010.

Reviews of Mcr Safety #KD319AF