Crews Light Blue Safety Glasses, Scratch-Resistant, Half-Frame

MCR SAFETY| Zoro #: G1604994| Mfr #: KD313

$4.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: Yes
Series: Klondike(R) Plus
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1604994 Mfr #: KD313
Metal Detectable: YesSeries: Klondike(R) Plus
Photochromatic Lens: NoItem: Safety Glasses
Temple Color: BlackLens Material: Polycarbonate
Standards: ANSI Z87.1-2015Frame Material: Nylon
Foam Lined: NoFrame Design: Wraparound
Frame Color: BlackPrimary Frame Color: Black
X-Ray Detectable: NoUV Protection: 99.99% UVA/UVB
Primary Lens Color: BlueSafety Glasses Size: Universal
Gender: UnisexLens Coating: Scratch-Resistant
Lens Color: Light BluePolarized Lens: No
Temple Style: Adjustable, SpatulaSafety Glasses Frame Style: Half-Frame
Country of Origin (subject to change): Multiple

Description

Safety Glasses, Gender Unisex, Lens Color Light Blue, Lens Coating Scratch-Resistant, Frame Design Half, Frame Color Black, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Adjustable, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews