Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 7 Unisex Steel PVC Steel Toed Boots, Black

  • Zoro #: G1206241
  • Mfr #: PBS1208
$24.14
  • Upper Material: PVC
  • Rubber Boot Style: Knee
  • Typical Rubber Boot Application: General Use
See full product details
Orders over $75 ship free.

Mcr Safety #PBS1208 Specifications

  • Zoro #: G1206241
  • Mfr #: PBS1208
Upper Material: PVC Rubber Boot Style: Knee
Typical Rubber Boot Application: General Use Color: Black
Predominant Footwear Color: Black For Outdoor Traction: Yes
Toe Shape: Round Insulation Type: None
Resists: Abrasions, Slips Style Number: PBS12
Toe Type: Steel Metatarsal Guard: No
Insulated: No Item: PVC Steel Toed Boots
Shank Material: PVC Standards: ASTM 2412, ASTM 2413
Size: 7 Outsole Material: PVC
Gender: Unisex Footwear Sole Pattern: Cleated
Footwear Closure Type: Pull On Midsole Material: PVC
Boot Height: 15 in Waterproof: Yes
Material: PVC Height: 15"
Shoe Style: Knee Series: PBS12
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Constructed from PVC materials, these overboots are easy to pull on and off. Product specs for this PVC Steel Toed Boots include the following: SIZE: 7, COLOR: Black, GENDER: Unisex

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Mcr Safety #PBS1208