Mcr Safety

ST1 Series Safety Glasses, Clear Lens, Nylon Black Temple


product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Safety Glasses, ST1 Series, Lens Color: Clear; Lens Coating: Duramass Hard Coat; Nosepiece Type: Polycarbonate; Frame Color: Black; Temple Color: Black; Temple Material: Nylon; Temple Soft Material Color: Black - ST1 Series, Black Frame, Clear Lens., Workers wearing the ST1 eyewear can expect extreme comfort with this face-flattering protective eyewear from MCR Safety. Ratchet action temples combined with non- slip rubber head grips create a customized fit for virtually any head size. Wraparound lens constructed of lightweight, scratch resistant polycarbonate, that filters 99.9% of U.V. rays, delivers advanced visual acuity and protection., Available in a variety of frame colors and lens combinations Single wraparound dual focal point lens with integral side shields 5 position ratchet action bayonet temples Exclusive Duramass scratch resistant coating Non-slip, soft temple material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.