Steelcore Ii 7 Gauge Pvc Blocks Lh L
- Zoro #: G0622487
- Mfr #: 9381LLH
Mcr Safety #9381LLH Specifications
| |
Suggested Use Environment: Dry/Light Oil | Hand: Left |
Glove Size: L | Size: L |
Glove Hand Style: Left Only | Color: White |
Palm Material: PVC | Glove Length: 11" |
Glove Coating Coverage: Palm | Coating Material: PVC |
ANSI/ISEA Cut Level: A9 | Glove Coating Material: PVC |
Item: Cut Resistant Coated Gloves | Glove Coating Finish: Smooth |
ANSI/ISEA Abrasion Level: 4 | Latex-Free: No |
Silicone-Free: No | Glove Length Style: Standard |
Thickness: 7 ga. | Brand and Series: MCR Safety CutPro(TM) Steelcore(R) 2 9381L |
Glove Materials: Polyester, Stainless Steel | Glove Coating Cover: Palm |
Country of Origin (subject to change): Mexico |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Brand and Series MCR Safety CutPro(TM) Steelcore(R) 2 9381L, White, FDA Compliant Yes, Glove Coating Coverage Palm, Glove Coating Finish Smooth, Glove Coating Material PVC, Glove Size L