Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Steelcore Ii 7 Gauge Pvc Blocks Rh L

  • Zoro #: G0622478
  • Mfr #: 9381LRH
$14.57
  • Size: L
  • Suggested Use Environment: Dry/Light Oil
  • Glove Size: L
See full product details
Orders over $75 ship free.

Mcr Safety #9381LRH Specifications

  • Zoro #: G0622478
  • Mfr #: 9381LRH
Size: L Suggested Use Environment: Dry/Light Oil
Glove Size: L Glove Hand Style: Right Only
Hand: Right Glove Length: 11"
Glove Coating Material: PVC Glove Coating Coverage: Palm
Color: White ANSI/ISEA Cut Level: A9
ANSI/ISEA Abrasion Level: 4 Coating Material: PVC
Item: Cut Resistant Coated Gloves Glove Coating Finish: Smooth
Palm Material: PVC Glove Length Style: Standard
Thickness: 7 ga. Glove Materials: Polyester, Stainless Steel
Brand and Series: MCR Safety CutPro(TM) Steelcore(R) 2 9381R Silicone-Free: No
Latex-Free: No Glove Coating Cover: Palm
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Brand and Series MCR Safety CutPro(TM) Steelcore(R) 2 9381R, White, FDA Compliant Yes, Glove Coating Coverage Palm, Glove Coating Finish Smooth, Glove Coating Material PVC, Glove Size L

Reviews of Mcr Safety #9381LRH