Mcr Safety
Unsupported Gloves, Latex, Blue, M, 12 PK
Mfr # 5280B
Zoro # G1208271
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Glove Material Latex
- Palm Thickness 18 mil
- Disposable Glove Grade Industrial
- Aloe Inner Surface No
- Glove Texture Location Smooth
Explore More Products
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK 9751R
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR 5318E
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK 6454S
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, S, 1 PR 5300S
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR 5290P
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 1 PR 6421
- MCR SAFETY Chemical Resistant Glove, S, Black, PR CP25RS
- MCR SAFETY 15 Gauge, Black Breathable Nitrile Foam - Large 127-N96797L
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Nitrile, S, 1 PR 5340S
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 7, 1 PR 39-124
- CESTUS Work Gloves , C-20 Oil Resistant Glove PR C-20 - XL
- Mcr Safety Chemical Resistant Gloves