Mcr Safety
VitirShield Disposable Gloves, Nitrile, Vinyl, Powder Free, Blue, M, 1000 PK
- Zoro #: G1406356
- Mfr #: 7010M
Hover or click to zoom Tap to zoom
$120.17
pkg. of 1000 ($0.12/ea)
- Item: VitirShield Disposable Gloves
- Glove Size: M
- Disposable Glove Material: Nitrile, Vinyl
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $120.17
Mcr Safety #7010M Specifications
- Zoro #: G1406356
- Mfr #: 7010M
- Item: VitirShield Disposable Gloves
- Glove Size: M
- Disposable Glove Material: Nitrile, Vinyl
- Palm Thickness: 4 mil
- Color: Blue
- Powdered/Powder Free: Powder Free
- Disposable Glove Grade: Industrial
- Aloe Inner Surface: No
- Glove Texture Location: Smooth
- Color Family: Blue
- Glove Length: 9.3"
- Cuff: Rolled
- Size: M
- Package quantity: 1000
- Lining: Unlined
- Application: Electronic Assembly, Food Service, Janitorial , Nursing Home Care, Painting, Dentistry
- Sterile/Non-Sterile: Non-Sterile
- Material: Nitrile, Vinyl
- Glove Size and Cuff Length Style: M/Standard
- Disposable Glove Type: Chemical-Resistant, Food-Grade, General Purpose
- Powdered/Powder-Free: Powder-Free
- Brand and Series: MCR Safety VitriShield 7010
- Glove Materials: Nitrile/Vinyl
- Nominal Palm Thickness: 4 mil
- Glove Texture: Smooth
- Acceptable Quality Level (AQL): 4
- Silicone-Free: No
- Package Quantity: 1000
- Series: VitriShield 7010
- Tested for Chemotherapy Drugs: No
- Tested for Fentanyl Protection: No
- Accelerator-Free: No
- Size- Alpha: M
- Anti-Static: No
- Texture (Location) [Table]: Smooth
- Size - Numeric: 8
- Latex-Free: Yes
- Texture: Smooth
- Glove Treatments: Powder-Free
- Texture (Location): Smooth
- Country of Origin (subject to change): China
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Blue, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Latex-Free Yes, Length 9 1/4 in, Material Nitrile/Vinyl, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact, EN374:2016 standard, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No
Restrictions and Compliance
- ***
Reviews of Mcr Safety #7010M
Explore more
- MCR SAFETY Durashield Disposable Gloves, Nitrile, Powder Free, Blue, XS, 100 PK 6001XS
- MCR SAFETY Disposable Gloves, Nitrile, Powder Free, Black, 2XL, 100 PK 6016BXXL
- MCR SAFETY Canners Gloves, Latex, Amber, XL, 12 PK 5199E
- MCR SAFETY MCR 127-6062XL Nitri-Stealth Xtra Black Nitrile Gloves; Extra Large 127-6062XL
- MCR SAFETY Disposable Industrial/Food Grade Gloves, Nitrile, Powder Free, Black, 2XL, 100 PK 6062XXL
- MCR SAFETY Disposable Medical Grade Gloves, Natural Rubber Latex, Powder Free, Natural, S, 1000 PK 5045S
- PROTECTED CHEF Disposable Gloves, Nitrile, Powder Free, 3.5mil, Small, 100/BX, BE, PK100 PDF8981S
- CONDOR Disposable Gloves, Nitrile, Powder Free, Blue, M, 100 PK 2XMA7
- ANSELL Glove Powerflex 80-100 Hd Ind Sz 6 12/Box 206399
- ANSELL HEATHCARE PRODUCTS LLC Micro-Touch Glove Blue Size Small Box Of 200 Units 6034301
- Mcr Safety Disposable Gloves