Left Hand Only Welding Glove, 13 In. XL

MCR SAFETY| Zoro #: G0478125| Mfr #: 4600LH

$9.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Palm Material: Leather Cowhide
Cut: Gunn
Thumb Style: Wing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0478125 Mfr #: 4600LH
Palm Material: Leather CowhideCut: Gunn
Thumb Style: WingCuff Material: Cowhide
Leather Palm Type: SplitBack Material: Split Cowhide
Use: Welding and Heat Applications, Plus All General Purpose Applications Requiring Heat, Flame or Spark ProtectionDesign: Standard
Color: BlueLength: 13"
Cuff: HemmedStitching Material: Kevlar(R)
Item: Welding GlovesSize: XL
Country of Origin (subject to change): China

Description

Left Hand Only Welding Glove, Leather Palm Type Split, Palm Material Leather Cowhide, Back Material Split Cowhide, Length 13 In., Lining Material Sock, Stitching Material DuPont(TM) Kevlar(R), Color Blue/White, Size XL, Cuff 5 In. Self Hemmed, Cuff Material Cowhide Leather, Cut Gunn, Design Fully Welted Enhanced Seams, Thumb Style Reinforced, Use Welding And Heat Applications, Plus All General Purpose Applications Requiring Heat, Flame Or Spark Protection

Reviews