- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Eye Protection
- /
- Eyewear Accessories
- /
- Protective Eyewear Accessories
- /
- Xo Skeleton Ratchet Headgear Grey Lens
Mcr Safety
Xo Skeleton Ratchet Headgear Grey Lens
- Zoro #: G1205639
- Mfr #: 105
Tap to zoom
Hover or click to zoom
$24.26
Must order in multiples of 6
- Item: Xo Skeleton Ratchet Headgear Grey Lens
- Standards: ANSI Z87+, AS/NZS 1337.1, CAN/CSA Z94.3
- Headgear Color: Black
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $145.56
Mcr Safety #105 Specifications
- Zoro #: G1205639
- Mfr #: 105
- Item: Xo Skeleton Ratchet Headgear Grey Lens
- Standards: ANSI Z87+, AS/NZS 1337.1, CAN/CSA Z94.3
- Headgear Color: Black
- Headgear Style: Full Crown
- Features: Integrated One Piece Molded Face Shield Providing Better Optical Quality, Ratchet Action Adjustment
- Visor Material: Polycarbonate
- Dielectric Protection: No
- Disposable/ Reusable: Reusable
- Visor Color: Gray
- Faceshield Assembly/Headgear Suspension: Ratchet
- Visor Height: 9 3/4 in
- Visor Coating: Scratch-Resistant
- Headgear Material: Polycarbonate
- ATPV Rating: 0
- Reusability: Reusable
- Country of Origin (subject to change): Taiwan, Province of China
Description
Ratchet Faceshield Assembly, Visor Material Polycarbonate, Visor Color Gray, Visor Height 9 3/4 in, Dielectric Protection No, ATPV Rating 0, Headgear Material Polycarbonate, Standards ANSI Z87+, AS/NZS 1337.1, CAN/CSA Z94.3, Headgear Color Black, Faceshield Assembly/Headgear Suspension Ratchet, Headgear Style Full Crown, Visor Coating Scratch-Resistant, Disposable/ Reusable Reusable, Features Integrated One Piece Molded Face Shield Providing Better Optical Quality, Ratchet Action Adjustment