Wellington Boots, Pln, Men, 10, Brown, PR

MCRAE INDUSTRIAL| Zoro #: G1378404| Mfr #: MR85144 10 MED

$96.00 /pr

This item ships free. Details.Standard ground shipping.
Details:
Footwear Style: Pull On
Insulated: No
Toe Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1378404 Mfr #: MR85144 10 MED
Footwear Style: Pull OnInsulated: No
Toe Type: PlainOutsole Material: Rubber
Liner Material: NylonItem: Wellington Boots
Footwear Closure Type: Slip OnGender: Men's
Midsole Material: PolyurethaneFootwear Width: M
Predominant Footwear Color: BrownFootwear Sole Pattern: Cleated
Height: 11"Size: 10
Waterproof: NoShank Material: steel
Max. Heat Rating: Not RatedColor: Brown
Country of Origin (subject to change): China

Description

Wellington Boots, Toe Type Plain, Insulated No, Men's, Size 10, Footwear Width M, Waterproof No, Slip On, Height 11 In., Dark Brown, Liner Material Nylon, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews