Wellington Boots, Pln, Men, 11-1/2, Brn, PR

MCRAE INDUSTRIAL |Zoro #: G1894417|Mfr #: MR85144 11.5 MED

$118.85 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1894417 Mfr #: MR85144 11.5 MED
Footwear Style: Pull OnFootwear Sole Pattern: Cleated
Footwear Closure Type: Slip OnLiner Material: Nylon
Item: Wellington BootsOutsole Material: Rubber
Height: 11"Max. Heat Rating: Not Specified
Midsole Material: PolyurethaneInsulated: No
Color: Dark BrownGender: Men's
Toe Type: PlainPredominant Footwear Color: Brown
Waterproof: NoShank Material: Steel
Footwear Width: MSize: 11-1/2
Country of Origin (subject to change): China

Product Description

Wellington Boots, Toe Type Plain, Insulated No, Men's, Size 11-1/2, Footwear Width M, Waterproof No, Slip On, Height 11 In., Dark Brown, Liner Material Nylon, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15% when you sign up for Z-mail.