Wellington Boots, Pln, Men, 13W, Brown, PR

MCRAE INDUSTRIAL| Zoro #: G1772312| Mfr #: MR85144 13 WIDE

$96.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1772312 Mfr #: MR85144 13 WIDE
Liner Material: NylonWaterproof: No
Max. Heat Rating: Not RatedInsulated: No
Color: Dark BrownGender: Men's
Midsole Material: PolyurethaneFootwear Sole Pattern: Cleated
Outsole Material: RubberPredominant Footwear Color: Brown
Toe Type: PlainShank Material: steel
Footwear Style: Pull OnFootwear Closure Type: Slip On
Footwear Width: WSize: 13
Item: Wellington BootsHeight: 11"
Country of Origin (subject to change): China

Product Description

Wellington Boots, Toe Type Plain, Insulated No, Men's, Size 13, Footwear Width W, Waterproof No, Slip On, Height 11 In., Dark Brown, Liner Material Nylon, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.