Wellington Boots, Pln, Men, 14W, Brown, PR

MCRAE INDUSTRIAL| Zoro #: G2091302| Mfr #: MR85144 14 WIDE

$96.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2091302 Mfr #: MR85144 14 WIDE
Footwear Style: Pull OnShank Material: steel
Outsole Material: RubberItem: Wellington Boots
Toe Type: PlainMidsole Material: Polyurethane
Waterproof: NoPredominant Footwear Color: Brown
Max. Heat Rating: Not RatedHeight: 11"
Footwear Sole Pattern: CleatedGender: Men's
Insulated: NoColor: Brown
Liner Material: NylonFootwear Closure Type: Slip On
Footwear Width: WSize: 14
Country of Origin (subject to change): China

Product Description

Wellington Boots, Toe Type Plain, Insulated No, Men's, Size 14, Footwear Width W, Waterproof No, Slip On, Height 11 In., Dark Brown, Liner Material Nylon, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.