LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Wellington Boots, Pln, Mens, 9-1/2W, Brn, PR

MCRAE INDUSTRIAL| Zoro #: G1868964| Mfr #: MR85144 9.5 WIDE

$96.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1868964 Mfr #: MR85144 9.5 WIDE
Insulated: NoFootwear Closure Type: Slip On
Gender: Men'sPredominant Footwear Color: Brown
Midsole Material: PolyurethaneWaterproof: No
Max. Heat Rating: Not RatedFootwear Sole Pattern: Cleated
Footwear Style: Pull OnShank Material: steel
Color: BrownHeight: 11"
Item: Wellington BootsLiner Material: Nylon
Toe Type: PlainOutsole Material: Rubber
Footwear Width: WSize: 9-1/2
Country of Origin (subject to change): China

Product Description

Wellington Boots, Toe Type Plain, Insulated No, Men's, Size 9-1/2, Footwear Width W, Waterproof No, Slip On, Height 11 In., Dark Brown, Liner Material Nylon, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.