Wellington Boots, Pln, Mens, 9, Brown, PR

MCRAE INDUSTRIAL| Zoro #: G1276615| Mfr #: MR85144 9 MED

$96.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1276615 Mfr #: MR85144 9 MED
Footwear Style: Pull OnFootwear Sole Pattern: Cleated
Footwear Closure Type: Slip OnLiner Material: Nylon
Item: Wellington BootsOutsole Material: Rubber
Height: 11"Max. Heat Rating: Not Specified
Midsole Material: PolyurethaneInsulated: No
Color: Dark BrownGender: Men's
Toe Type: PlainPredominant Footwear Color: Brown
Waterproof: NoShank Material: Steel
Footwear Width: MSize: 9
Country of Origin (subject to change): China

Product Description

Wellington Boots, Toe Type Plain, Insulated No, Men's, Size 9, Footwear Width M, Waterproof No, Slip On, Height 11 In., Dark Brown, Liner Material Nylon, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.