PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Wellington Boots, Pln, Men, 16W, Brown, PR

MCRAE INDUSTRIAL| Zoro #: G2328961| Mfr #: MR85144 16 WIDE

$96.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2328961 Mfr #: MR85144 16 WIDE
Outsole Material: RubberPredominant Footwear Color: Brown
Midsole Material: PolyurethaneToe Type: Plain
Max. Heat Rating: Not RatedGender: Men's
Liner Material: NylonWaterproof: No
Insulated: NoColor: Brown
Footwear Sole Pattern: CleatedShank Material: steel
Footwear Style: Pull OnFootwear Closure Type: Slip On
Footwear Width: WSize: 16
Item: Wellington BootsHeight: 11"
Country of Origin (subject to change): China

Product Description

Wellington Boots, Toe Type Plain, Insulated No, Men's, Size 16, Footwear Width W, Waterproof No, Slip On, Height 11 In., Dark Brown, Liner Material Nylon, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews