Work Boots, Pln, Mens, 10-1/2, Brown, PR

MCRAE| Zoro #: G1142687| Mfr #: MR88144 10.5 MED

$92.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1142687 Mfr #: MR88144 10.5 MED
Footwear Sole Pattern: CleatedLiner Material: Nylon
Outsole Material: RubberMax. Heat Rating: Not Specified
Midsole Material: PolyurethaneInsulated: No
Color: Dark BrownGender: Men's
Toe Type: PlainPredominant Footwear Color: Brown
Waterproof: NoShank Material: Steel
Item: Work BootsHeight: 8"
Footwear Style: 8" Work BootFootwear Closure Type: Lace Up
Footwear Width: MSize: 10-1/2
Country of Origin (subject to change): China

Product Description

Work Boots, Toe Type Plain, Insulated No, Men's, Size 10-1/2, Footwear Width M, Waterproof No, Lace Up, Height 8 In., Dark Brown, Liner Material Nylon, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.