Work Boots, Pln, Mens, 10, Dark Brown, PR

MCRAE| Zoro #: G0806531| Mfr #: MR86144 10 MED

$89.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0806531 Mfr #: MR86144 10 MED
Footwear Sole Pattern: CleatedLiner Material: Nylon
Outsole Material: RubberMax. Heat Rating: Not Specified
Midsole Material: PolyurethaneInsulated: No
Color: Dark BrownGender: Men's
Toe Type: PlainPredominant Footwear Color: Brown
Waterproof: NoShank Material: Steel
Height: 6"Footwear Style: 6" Work Boot
Footwear Closure Type: Lace UpFootwear Width: M
Size: 10Item: Work Boots
Country of Origin (subject to change): China

Product Description

Work Boots, Toe Type Plain, Insulated No, Men's, Size 10, Footwear Width M, Waterproof No, Lace Up, Height 6 In., Dark Brown, Liner Material Nylon, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.