JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Work Boots, Pln, Mens, 14, Dark Brown, PR

MCRAE INDUSTRIAL| Zoro #: G1722156| Mfr #: MR88144 14 MED

$92.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1722156 Mfr #: MR88144 14 MED
Insulated: NoFootwear Sole Pattern: Cleated
Gender: Men'sShank Material: steel
Color: BrownWaterproof: No
Max. Heat Rating: Not RatedPredominant Footwear Color: Brown
Liner Material: NylonMidsole Material: Polyurethane
Toe Type: PlainOutsole Material: Rubber
Footwear Style: 8" Work BootFootwear Closure Type: Lace Up
Footwear Width: MSize: 14
Item: Work bootsHeight: 8"
Country of Origin (subject to change): China

Product Description

Work Boots, Toe Type Plain, Insulated No, Men's, Size 14, Footwear Width M, Waterproof No, Lace Up, Height 8 In., Dark Brown, Liner Material Nylon, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.