JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Work Boots, Pln, Mens, 8-1/2, Brown, PR

MCRAE INDUSTRIAL| Zoro #: G1286476| Mfr #: MR86144 8.5 MED

$89.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1286476 Mfr #: MR86144 8.5 MED
Max. Heat Rating: Not RatedLiner Material: Nylon
Outsole Material: RubberMidsole Material: Polyurethane
Waterproof: NoShank Material: steel
Footwear Sole Pattern: CleatedInsulated: No
Toe Type: PlainPredominant Footwear Color: Brown
Color: Dark BrownGender: Men's
Footwear Closure Type: Lace UpFootwear Width: M
Size: 8-1/2Item: Work boots
Height: 6"Footwear Style: 6" Work Boot
Country of Origin (subject to change): China

Product Description

Work Boots, Toe Type Plain, Insulated No, Men's, Size 8-1/2, Footwear Width M, Waterproof No, Lace Up, Height 6 In., Dark Brown, Liner Material Nylon, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.