Work Boots, Pln, Mens, 8-1/2, Brown, PR

MCRAE| Zoro #: G2433085| Mfr #: MR88144 8.5 MED

$92.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2433085 Mfr #: MR88144 8.5 MED
Waterproof: NoColor: Dark Brown
Liner Material: NylonFootwear Sole Pattern: Cleated
Shank Material: SteelPredominant Footwear Color: Brown
Insulated: NoToe Type: Plain
Midsole Material: PolyurethaneMax. Heat Rating: Not Specified
Gender: Men'sOutsole Material: Rubber
Footwear Style: 8" Work BootFootwear Closure Type: Lace Up
Footwear Width: MSize: 8-1/2
Item: Work BootsHeight: 8"
Country of Origin (subject to change): China

Product Description

Work Boots, Toe Type Plain, Insulated No, Men's, Size 8-1/2, Footwear Width M, Waterproof No, Lace Up, Height 8 In., Dark Brown, Liner Material Nylon, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair
Save 15%. Sign up for Z-mail.