LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Work Boots, Pln, Mens, 8W, Dark Brown, PR

MCRAE INDUSTRIAL| Zoro #: G1245465| Mfr #: MR88144 8 WIDE

$92.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1245465 Mfr #: MR88144 8 WIDE
Max. Heat Rating: Not RatedShank Material: steel
Toe Type: PlainFootwear Sole Pattern: Cleated
Midsole Material: PolyurethaneWaterproof: No
Predominant Footwear Color: BrownColor: Brown
Liner Material: NylonOutsole Material: Rubber
Gender: Men'sInsulated: No
Height: 8"Footwear Style: 8" Work Boot
Footwear Closure Type: Lace UpFootwear Width: W
Size: 8Item: Work boots
Country of Origin (subject to change): China

Product Description

Work Boots, Toe Type Plain, Insulated No, Men's, Size 8, Footwear Width W, Waterproof No, Lace Up, Height 8 In., Dark Brown, Liner Material Nylon, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.