Work Boots, Pln, Mens, 9-1/2, Brown, PR

MCRAE INDUSTRIAL| Zoro #: G2281544| Mfr #: MR86144 9.5 MED

$89.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2281544 Mfr #: MR86144 9.5 MED
Liner Material: NylonMidsole Material: Polyurethane
Insulated: NoFootwear Sole Pattern: Cleated
Toe Type: PlainWaterproof: No
Gender: Men'sColor: Dark Brown
Shank Material: steelPredominant Footwear Color: Brown
Outsole Material: RubberMax. Heat Rating: Not Rated
Footwear Closure Type: Lace UpFootwear Width: M
Size: 9-1/2Item: Work boots
Height: 6"Footwear Style: 6" Work Boot
Country of Origin (subject to change): China

Product Description

Work Boots, Toe Type Plain, Insulated No, Men's, Size 9-1/2, Footwear Width M, Waterproof No, Lace Up, Height 6 In., Dark Brown, Liner Material Nylon, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.