Mdf Instruments

MDF Instruments MDF777C08 MDF MD One Pediatric Stainless Steel Dual Head Stethoscope

Mdf Instruments MDF Instruments MDF777C08 MDF MD One Pediatric Stainless Steel Dual Head Stethoscope MDF777C08
Hover or click to zoom Tap to zoom
Key Features
  • Country of Origin (subject to change): China
See full product details
$80.83

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Mdf Instruments #MDF777C08 Specifications

  • Country of Origin (subject to change): China

Description

Constructed from acoustically-superior stainless steel. the MDF MD One Pediatric Stethoscope delivers accurate auscultation of heart. lung. and Korotkoff sounds with acoustic integrity and clarity. An ergonomic design ensures comfort for the doctor and patient. even during extended use. The MD One Pediatric Stethoscope is a premier diagnostic instrument with unmatched performance. durability. and aesthetics.Chestpiece: The handcrafted stainless steel dual-head pediatric chestpiece is precisely machined and hand polished for the highest performance and durability. The full-rotation acoustic valve stem with green indicator dot allows the user to easily identify the active sound channel and seals in sound. The chestpiece is fitted with an ultrasensitive pediatric diaphragm sealed with a non-chill retaining ring to provide a secure acoustic transmission. The pediatric bell. crowned with a non-chill bell ring. provides greater sound amplification. isolation of low frequencies. and patient comfort. Acoustic Tubing: Constructed of thicker. denser. latex-free PVC. the Y-configuration non-stick acoustic tubing provides insulation for superior sound transmission and seals out ambient noise while preventing the cracking and wearing that can occur from repeated use. The longer-than-average length allows a comfortable space between health professional and patient.Acoustic Pyramid Chamber: A patented internal metal-alloy chamber located in the acoustic tubing below the spring keeps the tubing channel open for maximum sound transmission into the binaural.ErgonoMax Headset:Hand polished. pre-angled stainless steel binaural features a patented internal dual-leaf spring construction for durability and custom fit. Soft ComfortSeal eartips are clear for hygienic purposes and conform to the ear to seal out extraneous noise while ensuring comfort during extended use. Patented SafetyLock eartip adaptors lead the industry in user safety.Included Accessories: 2 extra sets ComfortSeal eartips. spare ultrasensitive diaphragm. and ID tag. Handcrafted in the MDF artisan tradition by master craftsmen since 1971. 100% Latex Free. Free-Parts-for- Life Program. Lifetime warranty. five years on tubing. Color: Purple Size: Pediatric

Restrictions and Compliance

Reviews of Mdf Instruments #MDF777C08

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.