Mead

EZAlign Thermal Laminating Pouches, 3 mil, 9x11.5, Gloss Clear, PK150 (Discontinued)

Mead EZAlign Thermal Laminating Pouches,  3 mil,  9x11.5,  Gloss Clear,  PK150 39030
Hover or click to zoom Tap to zoom
  • Length: 11.5"
  • Width: 9"
  • Thickness: 3 mil
  • Finish: Gloss
  • For Use With: Thermal Laminators
  • Size: 9 x 11.5
  • Weight: 4.34 lbs
  • Application: Document
See full product details
This Product is Discontinued

Mead #39030 Specifications

  • Length: 11.5"
  • Width: 9"
  • Thickness: 3 mil
  • Finish: Gloss
  • For Use With: Thermal Laminators
  • Size: 9 x 11.5
  • Weight: 4.34 lbs
  • Application: Document
  • Color: Clear
  • Country of Origin (subject to change): China

Description

EZAlign pouches greatly simplify laminating letter size and smaller, unconventional documents. The helpful alignment grid and directional arrow put your item in the right spot for perfect results. Plus, pouches can be cut to the size of your item to get more than one use from each pouch.

Reviews of Mead #39030

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.