Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Digital Floor Scale with Remote Indicator 2200kg/5000 lb. Capacity

MEASURETEK | Zoro #: G4787097 | Mfr #: 12R960

$ 1059.92 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Measuretek #12R960 Specifications

Zoro #: G4787097 Mfr #: 12R960
Overall Length: 48" Scale Display: LCD
Weighing Surface Width: 48" Overall Width: 48"
Application Modes: Weighing, Parts Counting, Checkweighing Platform Material: Diamond Plated Steel
Scale Item: Floor Scale with Remote Indicator Weighing Units: kg, lb.
Overall Height: 4" Scale Readability: 0.5kg/1.0 lb.
Digital/Mechanical: Digital Scale Sub-Category: General Purpose Scale
Power Unit: AC Adapter or (4) AA Batteries Washdown: No
Item: Floor Scale with Remote Indicator Includes: AC adapter
Housing Material: Diamond Plated Steel Scale Connection Ports: RS-232, USB
Capacity: 2200kg/5000 lb. Weighing Surface Depth: 48"
Country of Origin (subject to change): China

Description

To ensure the best accuracy possible, it's critical that any bench or floor scale be as level as possible when weighing objects. Here is some additional information about Measuretek Floor Scale with Remote Indicator. Capacity: 2200kg/5000 lb., Scale Item: Floor Scale with Remote Indicator, Scale Readability: 0.5kg/1.0 lb..

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews