Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Floor Scale Ramp 5000 lb./2300kg Capacity

  • Zoro #: G4267742
  • Mfr #: 12R961

$629.10

  • Capacity: 2300kg/5000 lb.
  • Overall Length: 48"
  • Material: Diamond Plate Steel
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Measuretek #12R961 Specifications

  • Zoro #: G4267742
  • Mfr #: 12R961
Capacity: 2300kg/5000 lb. Overall Length: 48"
Material: Diamond Plate Steel Item: Floor Scale Ramp
Overall Width: 48" Overall Height: 4-3/8"
Country of Origin (subject to change): China

Description

To ensure the best accuracy possible, it's critical that any bench or floor scale be as level as possible when weighing objects. Here is some additional information about Measuretek Floor Scale Ramp. Capacity: 2300kg/5000 lb..

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Measuretek #12R961