Chemical Pump System

MEC-O-MATIC |Zoro #: G1035106|Mfr #: 7P075

$351.17 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1035106 Mfr #: 7P075
Max. Pressure (PSI): 100Max. Viscosity: 300 CPS
Voltage: 115Body Material: Polycarbonate
Tubing Material: PolyethyleneBall Material: Ceramic
Diaphragm Material: PTFEHead and Fitting Material: PVC
Power Cord: 6 ft.Includes: Chlorine Test Kit, Viton Valve Seats, Pressure Relief Release Valve, Anti Fouling Injection Fitting and Foot Valve Strainer
Item: Chemical Solution Pump SystemIncludes Pump: 1P679
Includes Tank: 2P306Max. Flow (GPD): 8
Tank (Gal.): 7-1/2Min. Flow Rate (GPD): 2.5
Tank Material: PolyethyleneCountry of Origin (subject to change): United States

Product Description

Chemical Pump System, Pump Rating 8 Gallons per Day, Tank Capacity 7.5 Gallons, Includes Pump G1094965, Includes Tank G0995127

Product Reviews

Save 15% when you sign up for Z-mail.