Chemical Pump System

MEC-O-MATIC| Zoro #: G1331811| Mfr #: 7P076

$431.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1331811 Mfr #: 7P076
Voltage: 115Tubing Material: Polyethylene
Max. Viscosity: 300 cpsDiaphragm Material: PTFE
Body Material: PolycarbonateHead and Fitting Material: PVC
Ball Material: CeramicMax. Pressure (PSI): 100
Power Cord: 6 ft.Includes: Chlorine Test Kit, Viton Valve Seats, Pressure Relief Release Valve, Anti Fouling Injection Fitting and Foot Valve Strainer
Item: Chemical Solution Pump SystemIncludes Pump: 2P300
Includes Tank: 2P306Tank (Gal.): 7-1/2
Max. Flow (GPD): 12Min. Flow Rate (GPD): 5.8
Tank Material: PolyethyleneCountry of Origin (subject to change): United States

Product Description

Chemical Pump System, Pump Rating 12 Gallons per Day, Tank Capacity 7.5 Gallons, Includes Pump G1226933, Inlcudes Tank G0995127

Product Reviews

Save 15%. Sign up for Z-mail.