Chemical Pump System

MEC-O-MATIC| Zoro #: G1067954| Mfr #: 7P077

$465.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1067954 Mfr #: 7P077
Voltage: 115Tubing Material: Polyethylene
Max. Viscosity: 300 CPSDiaphragm Material: PTFE
Body Material: PolycarbonateHead and Fitting Material: PVC
Ball Material: CeramicMax. Pressure (PSI): 100
Power Cord: 6 ft.Includes: Viton Valve Seats, Pressure Relief Release Valve, Anti Fouling Injection Fitting and Foot Valve Strainer
Item: Chemical Solution Pump SystemIncludes Pump: 2P301
Includes Tank: 2P307Tank (Gal.): 15
Max. Flow (GPD): 30Min. Flow Rate (GPD): 11.7
Tank Material: PolyethyleneCountry of Origin (subject to change): United States

Product Description

Chemical Pump System, Pump Rating 30 Gallons per Day, Tank Capacity 15 Gallons, Includes Pump G2428745, Inlcudes Tank G2117412

Product Reviews

Save 15%. Sign up for Z-mail.