Diaphragm Metering Pump, 12 GPD, 100 PSI

MEC-O-MATIC| Zoro #: G1226933| Mfr #: SR110

$390.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1226933 Mfr #: SR110
Voltage: 115Tubing Material: Polyethylene
Head and Fitting Material: PVCMax. Viscosity: 300 CPS
Diaphragm Material: PTFEBody Material: Polycarbonate
Ball Material: CeramicSelf-Priming: Yes
Motor RPM: 10Number of Feeds: 1
Hz: 60Standards: ETL, cETL, ETLsanitary, CE
Includes: Viton Valve Seats, Pressure Relief Release Valve, Anti Fouling Injection Fitting and Foot Valve StrainerItem: Chemical Metering Pump
Turn Down Ratio: 2:1cc/Min.: 31.6
Max. Strokes per Minute: 10Reproducibility: +/-2%
Cord Length: 6 ft.Min. Flow Rate: 5.8 gpd
Suction Lift: 4 ft.Width: 4-3/8"
Max. Flow Rate: 0.50 gphMax. Pressure: 100 psi
Length: 6-1/4"Height: 9"
Features: Adjustable Single HeadPump Type: Diaphram
Country of Origin (subject to change): United States

Product Description

Chemical Metering Pump, Pump Type Diaphram, Max. Pressure 100 psi, Max. Viscosity 300 CPS, Voltage 115, Turn Down Ratio 2:1, Max. Flow Rate 0.50 gph, Self-Priming Yes, Suction Lift 4 ft., Reproducibility +/-2 Percent, Motor RPM 10, Body Material Polycarbonate, Tubing Material Polyethylene, Ball Material Ceramic, Diaphragm Material PTFE, Head and Fitting Material PVC, Height 9 In., Length 6-1/4 In., Width 4-3/8 In., Number of Feeds 1, Cord Length 6 ft., Min. Flow Rate 5.8 gpd, 31.6 cc/Min.

Product Reviews

Save 15%. Sign up for Z-mail.