Diaphragm Metering Pump, 30 GPD, 100 PSI

MEC-O-MATIC| Zoro #: G2428745| Mfr #: SR125

$322.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2428745 Mfr #: SR125
Head and Fitting Material: PVCSelf-Priming: Yes
Cord Length: 6 ft.Voltage: 115
Item: Chemical Metering PumpBody Material: Polycarbonate
Max. Viscosity: 300 cpsMax. Pressure: 100 psi
Features: Adjustable Single HeadLength: 6-1/4"
Number of Feeds: 1Ball Material: Ceramic
Diaphragm Material: PTFEHz: 60
Reproducibility: +/-2%Pump Type: Diaphram
Standards: ETL, cETL, ETLsanitary, CESuction Lift: 4 ft.
Tubing Material: PolyethyleneHeight: 9"
Motor RPM: 25Includes: Viton Valve Seats, Pressure Relief Release Valve, Anti Fouling Injection Fitting and Foot Valve Strainer
Item: Chemical Metering PumpTurn Down Ratio: 2.6:1
cc/Min.: 78.9Max. Strokes per Minute: 25
Min. Flow Rate: 11.7 gpdMax. Flow Rate: 1.25 gph
Width: 4-5/8"Country of Origin (subject to change): United States

Product Description

Chemical Metering Pump, Pump Type Diaphram, Max. Pressure 100 psi, Max. Viscosity 300 CPS, Voltage 115, Turn Down Ratio 2.6:1, Max. Flow Rate 1.25 gph, Self-Priming Yes, Suction Lift 4 ft., Reproducibility +/-2 Percent, Motor RPM 25, Body Material Polycarbonate, Tubing Material Polyethylene, Ball Material Ceramic, Diaphragm Material PTFE, Head and Fitting Material PVC, Height 9 In., Length 6-1/4 In., Width 4-5/8 In., Number of Feeds 1, Cord Length 6 ft., Min. Flow Rate 11.7 gpd, 78.9 cc/Min.

Product Reviews

Save 15%. Sign up for Z-mail.