PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Diaphragm Metering Pump, 8 GPD, 100 PSI

MEC-O-MATIC| Zoro #: G1094965| Mfr #: SR105

$377.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1094965 Mfr #: SR105
Cord Length: 6 ft.Reproducibility: +/-2%
Seals and O-Rings: VitonPump Type: Diaphram
Max. Flow Rate: 0.33 gphBall Material: Ceramic
Max. Pressure: 100 psiMax. Strokes per Minute: 5
Diaphragm Material: PTFEFeatures: Adjustable Single Head
Height: 9"Min. Flow Rate: 2.5 gpd
Body Material: PolycarbonateHz: 60
Item: Chemical Metering PumpTurn Down Ratio: 3.1:1
Head and Fitting Material: PVCTubing Material: Polyethylene
Max. Viscosity: 300 cpsStandards: ETL, cETL, ETLsanitary, CE
Suction Lift: 4 ft.cc/Min.: 21
Length: 6-1/4"Includes: Viton Valve Seats, Pressure Relief Release Valve, Anti Fouling Injection Fitting, Foot Valve Strainer, Tubing
Width: 4-5/8"Motor RPM: 5
Self-Priming: YesNumber of Feeds: 1
Voltage: 115Item: Chemical Metering Pump
Turn Down Ratio: 3.1:1cc/Min.: 21
Max. Strokes per Minute: 5Country of Origin (subject to change): United States

Product Description

Chemical Metering Pump, Pump Type Diaphram, Max. Pressure 100 psi, Max. Viscosity 300 CPS, Voltage 115, Turn Down Ratio 3.1:1, Max. Flow Rate 0.33 gph, Self-Priming Yes, Suction Lift 4 ft., Reproducibility +/-2 Percent, Motor RPM 5, Body Material Polycarbonate, Tubing Material Polyethylene, Seals and O-Rings Viton, Ball Material Ceramic, Diaphragm Material PTFE, Head and Fitting Material PVC, Height 9 In., Length 6-1/4 In., Width 4-5/8 In., Number of Feeds 1, Cord Length 6 ft.

Product Reviews