Metering Pump, 20 GPD, 25 PSI

MEC-O-MATIC| Zoro #: G0981102| Mfr #: VSP

$269.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0981102 Mfr #: VSP
Voltage: 115Tubing Material: Norprene(R)
Hz: 60Standards: ETL, cETL, ETLsanitary, CE
Max. Viscosity: 300 CPSFeatures: Valveless, Nonclogging Design
Self-Priming: YesNumber of Feeds: 1
Cord Length: 6 ft.Max. Pressure: 25 psi
Suction Lift: 24 ft.Pump Type: Peristaltic
Body Material: PolycarbonateItem: Chemical Metering Pump
Reproducibility: +/-2%Item: Chemical Metering Pump
Turn Down Ratio: 7.7:1cc/Min.: 52.6
Max. Strokes per Minute: 14Motor RPM: 14
Length: 5-5/8"Min. Flow Rate: 2.6 gpd
Max. Flow Rate: 0.83 gphWidth: 7-5/8"
Country of Origin (subject to change): United States

Product Description

Chemical Metering Pump, Pump Type Peristaltic, Max. Pressure 25 psi, Max. Viscosity 300 CPS, Voltage 115, Turn Down Ratio 7.7:1, Max. Flow Rate 0.83 gph, Self-Priming Yes, Suction Lift 24 ft., Reproducibility +/-2 Percent, Motor RPM 14, Body Material Polycarbonate, Tubing Material Norprene(R), Length 5-5/8 In., Width 7-5/8 In., Number of Feeds 1, Cord Length 6 ft., Min. Flow Rate 2.6 gpd, 52.6 cc/Min., Max. Strokes per Minute 14, 60 Hz, Standards ETL, cETL, ETLsanitary, CE

Product Reviews

Save 15%. Sign up for Z-mail.