15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Metering Pump, 60 GPD, 25 PSI

MEC-O-MATIC| Zoro #: G2473712| Mfr #: D50

$274.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2473712 Mfr #: D50
Voltage: 115Tubing Material: Norprene(R)
Hz: 60Standards: ETL, cETL, ETLsanitary, CE
Max. Viscosity: 300 CPSFeatures: Valveless, Nonclogging Design
Self-Priming: YesNumber of Feeds: 1
Cord Length: 6 ft.Suction Lift: 24 ft.
Max. Pressure: 25 psiPump Type: Peristaltic
Body Material: PolycarbonateItem: Chemical Metering Pump
Reproducibility: +/-2%Item: Chemical Metering Pump
Turn Down Ratio: 10:1cc/Min.: 157.6
Max. Strokes per Minute: 50Min. Flow Rate: 6 gpd
Max. Flow Rate: 2.50 gphWidth: 6-7/8"
Motor RPM: 50Length: 7-5/8"
Height: 5-5/8"Country of Origin (subject to change): United States

Product Description

Chemical Metering Pump, Pump Type Peristaltic, Max. Flow Rate 2.50 gph, Max. Pressure 25 psi, Max. Viscosity 300 CPS, Voltage 115, Self-Priming Yes, Suction Lift 24 ft., Reproducibility +/-2 Percent, Turn Down Ratio 10:1, Motor RPM 50, Body Material Polycarbonate, Tubing Material Norprene(r), Height 5-5/8 In., Length 7-5/8 In., Width 6-7/8 In., Number of Feeds 1, Cord Length 6 ft., Min. Flow Rate 6 gpd, 157.6 cc/Min., Max. Strokes per Minute 50, 60 Hz, Standards ETL, cETL, ETLsanitary, CE

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.