DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Anti-Vibration Gloves, L, Covert Black, PR

MECHANIX WEAR| Zoro #: G0019056| Mfr #: MP2-55-010

$28.34 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0019056 Mfr #: MP2-55-010
Country of Origin (subject to change): Viet Nam

Product Description

For super protection and an unbelievable fit, try the M-Pact 2 Glove. Anatomically designed with advanced features that include tapered stretch side panels that form comfortably between fingers and a molded Neoprene cuff for a seamless fit to your wrist. We’ve also covered you by integrating impact absorbing molded rubber finger protection and EVA deep ribbed accordion knuckle protection. This glove has it all.

FEATURES :
  • Accordion knuckle with 6mm of EVA foam for protection
  • TPR (Thermal Plastic Rubber) elements protect against impacts and abrasion
  • Second layer of material in high wear areas
  • Tacky rubberized grip material extends wear and durability
  • 2mm neoprene wrist and cuff panel adds durability and protection to the wrist and hand
  • Reinforced fingertips
  • Anatomically designed 2mm EVA foam panel reduce impact and vibrations
  • 4mm EVA foam heal pad incased in tacky rubberized grip material
  • TPR (Thermal Plastic Rubber) hook and loop closure for a secure fit
  • 2-way stretch material provides maximum comfort

INTENDED USES : Tactical/Special Operations, Shooting, Mechanic’s work, Heavy equipment maintenance, Aircraft maintenance, Armored vehicle maintenance, Vehicle inspections, Weapons handling, Construction, Search and Rescue Operations

Product Reviews