Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Anti-Vibration Gloves, S, Black, PR

  • Zoro #: G0019004
  • Mfr #: MP2-05-008

$25.83

  • Palm Material: EVA Foam Padding in Palm
  • Cuff: Neoprene
  • Finger Style: Full
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Mechanix Wear #MP2-05-008 Specifications

  • Zoro #: G0019004
  • Mfr #: MP2-05-008
Palm Material: EVA Foam Padding in Palm Cuff: Neoprene
Finger Style: Full Application: Maintenance and Repair, Construction, Heavy Equipment Operation, Manufacturing, Search and Rescue, Oil and Gas, Towing and Transportation, DIY Home Improvement
Features: Flexible Knuckle , Secure Fit, Rubberized Grip Panels Provide Excellent Gripping Power, Anatomically Designed Reinforcement Panels Closure Type: hook-and-loop
Knuckle Padding Material: EVA Foam Item: Anti-Vibration Gloves
Back Material: Trek Dry(R), EVA Foam Size: S
Palm Construction: Padding Standards: CE, EN 388: 2016 3121 X
Color: Black Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Anti-Vibration Gloves, Palm Material Spandex, Color Black, Finger Style Full Finger, Cuff Shirred, Closure Type Hook-and-Loop, Knuckle Padding Material EVA Foam, Palm Construction EVA Foam Padding, 1 Pair

Technical Guides

Reviews of Mechanix Wear #MP2-05-008