Anti-Vibration Gloves, XL, Black, PR

MECHANIX WEAR |Zoro #: G0019031|Mfr #: MP2-05-011

$24.66 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0019031 Mfr #: MP2-05-011
Country of Origin (subject to change): Viet Nam

Product Description

For super protection and an unbelievable fit, try the M-Pact 2 Glove. Anatomically designed with advanced features that include tapered stretch side panels that form comfortably between fingers and a molded Neoprene cuff for a seamless fit to your wrist. We’ve also covered you by integrating impact absorbing molded rubber finger protection and EVA deep ribbed accordion knuckle protection.This glove has it all.

  • Flexible accordion knuckle with high density EVA foam padding underneath
  • TPR closure with hook and loop provides a secure fit
  • TPR ribbing for impact and abrasion protection
  • Reinforcement panel in high wear areas for increased durability
  • Rubberized grip panels provide excellent gripping power
  • Anatomically designed reinforcement panels
  • Extended length embossed neoprene cuff for added protection

INTENDED USES : Automotive & Racing, Construction, Railroad, Heavy construction, Oil & Gas, Exploration, Mining, Logging, Towing & transportation, Securing cargo and Heavy equipment operation.

Product Reviews