- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Cold Weather Gloves
- /
- Cold-Condition Gloves, 10, PR
Shop Alternate Products
This Product is Discontinued
Mechanix Wear
Cold-Condition Gloves, 10, PR (Discontinued)
Mfr # SD5EP-05-010
Zoro # G300919634
This Product is Discontinued
Key Features
- Standards ANSI/ISEA, CE Standards
- Reflective Backing No
- Includes Double Palm No
- Water Resistant No
- Low-Profile Impact Protection Yes
Customers Also Purchased
- Brand Mechanix Wear
-
MFR #
SD5EP-05-010
-
Zoro #
G300919634
- UPC # 781513658178
- Country of Origin Multiple
- Category Cold Weather Gloves
Dimensions
Glove Length | 12 in |
Glove Length Style | Extended Cuff |
Details
Standards | ANSI/ISEA, CE Standards |
Reflective Backing | No |
Includes Double Palm | No |
Water Resistant | No |
Low-Profile Impact Protection | Yes |
Brand and Series | Mechanix Wear SpeedKnit(TM) SD5EP03 |
Thickness | 15 ga |
ANSI/ISEA Needlestick Level | Not Tested |
Glove Coating Coverage | Full |
Touchscreen Compatible | Yes |
Reversible | No |
ANSI/ISEA Impact Level | 3 |
Impact Protection Coverage | Fingers, Knuckles |
ANSI/ISEA Heat Level | Not Available |
Insulated | Yes |
Glove Coating Color | Black |
High-Visibility | No |
Waterproof | No |
Item | Knit Gloves |
Anti-Static | No |
ANSI/ISEA Puncture Level | 3 |
Glove Coating Finish | Sandy |
Series | Mechanix Wear SpeedKnit(TM) M-Pact(R) D3O(R) SD5EP03 |
Cuff Style | Knit |
Knuckle Protection Material | TPR |
Silicone-Free | No |
Sold As | Pair |
Includes Padded Palm | No |
Thumb Sweat Wipe | No |
Includes ID Panel | No |
EN 388 Impact Rated | Yes |
Impact Protection Style | Standard |
Glove Insulation Material | Acrylic |
Glove Hand Style | Left and Right |
Hand Protection Style | Glove |
Includes | No |
Glove Coating Cover | Full |
ANSI/ISEA Abrasion Level | 3 |
Impact Glove Type | ANSI/ISEA, CE Standards |
Latex-Free | No |
Inspection Glove Type | Hemmed |
ANSI/ISEA Cut Level | A1 |
Lint-Free | No |
Cut-Resistance Coverage | Palm Side |
Includes Finger Fourchettes | No |
Glove Construction | Seamless Knit |
Color | Black |
Rope Channel Reinforcement | No |
Includes Pull Strap | No |
Includes Pinch Point Protection | No |
EN 388 Rating | 4242X |
ANSI/ISEA Cut Load | 200 g |
ANSI/ISEA Abrasion Cycles | 1,000 |
Finger Coverage | Full Finger |
Includes Red Palm | No |
Thumb Style | Straight |
Palm Coating Material | Nitrile |
Includes Reinforced Thumb Crotch | No |
Knit Material | Acrylic |
Temp Rating | Above 32 Degrees F |
Material (Thck) | Acrylic ( 15 ga ) |
Double-Dipped | No |
Palm Type | Coated |
Minimum Temperature | Not Rated |
Glove Features | Touchscreen Compatible |
Color (Knit/Coating) | Black / Black |
Fabric Weight | 15 oz |
ANSI/ISEA Impact Force | 4 kN |
Coating Texture | Sandy |
Coating Type | Dipped |
Knit Material Color | Black |
Hem Style | Finished |
ANSI/ISEA Needlestick Level - Palm | Not Available |
Arc Flash PPE Category | Not Applicable |
Glove Insulation Weight | 10 g |
Pairs per Package | 1 |
Cuff Color | Black |
Description
Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, ANSI/ISEA Impact Force 4 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Impact-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 4242X, Glove Insulation Weight 10 g, Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 388 4242X, Knuckle Protection Material TPR