Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FastFit® Woodland Camo Tactical Glove, L, 9" L, PR

  • Zoro #: G0989462
  • Mfr #: FFTAB-77-010
Mechanix Wear FastFit® Woodland Camo Tactical Glove, L, 9" L, PR FFTAB-77-010
Mechanix Wear FastFit® Woodland Camo Tactical Glove, L, 9" L, PR FFTAB-77-010
Mechanix Wear FastFit® Woodland Camo Tactical Glove, L, 9" L, PR FFTAB-77-010
$13.32
  • Cut-Resistant Material: None
  • Stitching Material: Nylon
  • Standards: CE EN 388, EN 420
See full product details
Out of Stock

Mechanix Wear #FFTAB-77-010 Specifications

  • Zoro #: G0989462
  • Mfr #: FFTAB-77-010
Cut-Resistant Material: None Stitching Material: Nylon
Standards: CE EN 388, EN 420 Length: 9 in
Temp. Range: 32 Degrees to 200 Degrees F Lining: Tricot
ANSI/ISEA Abrasion Level: 0 Thumb Style: Straight
Closure Type: Elastic Cut: Clute
Cuff: Safety Finger Style: Full Finger
Palm Material: Synthetic Leather Back Material: Trekdry(R)
Grade of Leather: Synthetic Leather Color: MultiCam Camouflage
Size: L Application: Tactical, Rescue, General Purpose, Shooting, Mechanical
Item: Tactical Glove Glove Size: L
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tactical Glove, L, MultiCam Camouflage, 9 in, Safety Cuff, Lining Tricot, Synthetic Leather Palm Material, TrekDry(R) Back Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Elastic Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, 1 Pair

Reviews of Mechanix Wear #FFTAB-77-010