DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Fire Retardant Gloves, 2XL, Black, PR

MECHANIX WEAR| Zoro #: G0061887| Mfr #: CXG-L5-XXL

$59.69 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Closure Type: hook-and-loop
Stitching: Kevlar(R)
Max. Temp.: 1200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0061887 Mfr #: CXG-L5-XXL
Closure Type: hook-and-loopStitching: Kevlar(R)
Max. Temp.: 1200 Degrees FPalm Material: Leather and Carbon X
Lining: Carbon XLevel: 5
Back Material: Carbon XStandards: SFI 3.3 Specifications
Application: High Heat and Flash FireColor: Black
Knuckle Padding Material: EVA FoamGrip Pattern: Smooth
Item: Fire Retardant GlovesSize: 2XL
Cuff: StraightCountry of Origin (subject to change): China

Description

Fire Retardant Gloves, 2XL, Straight Cuff, Hook-and-Loop Closure Type, Palm Material Leather and Carbon X, Carbon X Lining, Back Material Carbon X, Knuckle Padding Material EVA Foam, Kevlar(R) Stitching, Black, Smooth Grip Pattern, 1200 Degrees F Max. Temp., Standards SFI 3.3 Specifications, Application High Heat and Flash Fire, 1 Pair

Reviews