PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Fire Retardant Gloves, L, Black, PR

MECHANIX WEAR| Zoro #: G0061844| Mfr #: CXG-L5-L

$52.86 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackLining: Carbon XMax. Temp.: 1200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0061844 Mfr #: CXG-L5-L
Color: BlackLining: Carbon X
Max. Temp.: 1200 Degrees FCuff: Straight
Size: LLevel: 5
Application: High Heat and Flash FireKnuckle Padding Material: EVA Foam
Stitching: Kevlar(R)Item: Fire Retardant Gloves
Grip Pattern: SmoothBack Material: Carbon X
Standards: SFI 3.3 SpecificationsPalm Material: Leather and Carbon X
Closure Type: hook-and-loopCountry of Origin (subject to change): Multiple

Description

Fire Retardant Gloves, L, Straight Cuff, Hook-and-Loop Closure Type, Palm Material Leather and Carbon X, Carbon X Lining, Back Material Carbon X, Knuckle Padding Material EVA Foam, Kevlar(R) Stitching, Black, Smooth Grip Pattern, 1200 Degrees F Max. Temp., Standards SFI 3.3 Specifications, Application High Heat and Flash Fire, 1 Pair

Reviews